MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH 4XL
Pilot jacket Penrith orange/dark anthracite
See technical informationReferences
Mascot:15935-126-1418-4XL
Rubix:385A2496
EAN:5711074314850

Product details : MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH 4XL
The dark contrast is placed where the clothing is most exposed to dirt. Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, withmovement, the jacket needs to easily slide around other layers of clothing. Windproof and water-repellent. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 190 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 168.25 excl. VAT
/ Each
£ 201.90 incl. VAT
- Usually arrives within 14 working days
