LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL


Torrington Body Warmer

References
leo workwear:BW01-Y-XL
rubix:2576242
ean:5056082301547
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Class EN204712
See all Specifications

Product details : LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL


The Torrington body warmer has been improved for 2015. The quilted lining is now 50% heavier and the design incorporates a new elasticated arm-hole draught defender. The overall fit and construction are also greatly enhanced. Versatile, warm, and perfect for all seasons. Available in yellow and also orange-GO/RT3279 Interactive with the Executive Leo anoraks Mobile phone pocket Hand warmer pocket and front storage pockets Internal zipped wallet pocket Fleece lined collar with warm fleece lining and water repellent fabric

Strengths

•Interactive YKK zip
•Will interact with our executive anorak
•Mobile phone pocket
•Hand-warmer pockets
•Front storage pockets
•Internal wallet pocket
•Fleece-lined collar
•Elasticated arm holes
•Warm quilt lining
•Water repellent outer fabric

Technical specifications


Attributes
ColourYellow
SizeXL
Class EN204712
Main materialPolyester
Material300D PU Coated Polyester
Show UNSPSC/ECL@SS
£ 26.05 excl. VAT
/ Each
£ 31.26 incl. VAT
  • In stock: Next day delivery