ANSELL 73-701 TOUCHNTUFF STERILE NEOPRENE L/FREE GLOVES GRN SIZE 9


TouchNTuff Dermashield 73701

References
ansell:73-701-09
rubix:114A7555
manufacturer :73701090
ean:20076490499932
ANSELL Gloves DERMASHIELD 73-701 MT 9
brand logo
brand logo
Technical specifications
Size9
Main materialneoprene
Length310 mm
See all Specifications

Product details : ANSELL 73-701 TOUCHNTUFF STERILE NEOPRENE L/FREE GLOVES GRN SIZE 9


TouchNTuff® Dermashield™ 73-701 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Its proprietary material formation is free of latex proteins and accelerators that can cause allergic reactions. Ansell SUREFIT™ Technology helps prevent cuff roll down. 
Superior protection for clean & sterile environments designed to minimize allergic reactions.

Strengths

  • Sterile glove suitable for use in aseptic and Class 100 (ISO 5) / Grade A Clean Room environments
  • Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • Excellent puncture resistance and durability
  • Superior chemical splash protection

Applications

Pharmaceutical Manufacturing|Laboratory Research and Development|Biotechnology Manufacturing|Controlled and Critical Environments|Production and Manufacturing
brand logo

Technical specifications


Attributes
Logistic Weight43 g
Size9
Main materialneoprene
Length310 mm
Thickness0.17 mm
Colourgreen
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • Usually arrives within 14 working days