Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 837 DISPOSABLE GLOVE 9 L BX100
TEGERA 837 DISPOSABLE GLOVE 9 L BX100
Disposable glove TEGERA 837
References
tegera:
837-9
rubix:
386A1755
ean:
7340118303857
Technical specifications
Size
9
Main material
Neoprene
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 837 DISPOSABLE GLOVE 9 L BX100
TEGERA® 837 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
9
Main material
Neoprene
Length
290
mm
Thickness
0.12
mm
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 8.5-9 PK100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 6 PK1
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE M BOX100
ANSELL 93-283 MICROFLEX POWDERFR NITRILE GLOVES BLUE SIZE 9.5-10 BX50
SKYTEC SKYTEAL5 DISPOSABLE NITRILE GLOVES TEAL 11/XXL BX100
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE XL BX100
3M SHOE COVERS 442 1 PAIR
GISS 895060 G-NITRILE PF DISPOSABLE GLOVES BLUE LARGE/9 PK100
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
TYVEK MODEL PS32LA 500 SLEEVE WHITE PK200
TEGERA 2311 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 7.5-8 PK100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE S BX100
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100