Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 836 DISPOSABLE GLOVE 8 M BX100
TEGERA 836 DISPOSABLE GLOVE 8 M BX100
Disposable glove TEGERA 836
References
tegera:
836-8
rubix:
386A1750
ean:
7340118303680
Technical specifications
Size
8
Main material
Neoprene
Length
240
mm
Product details
Technical specifications
Product details : TEGERA 836 DISPOSABLE GLOVE 8 M BX100
TEGERA® 836 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, latex-free, for precision work
Technical specifications
Attributes
Size
8
Main material
Neoprene
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.08
excl. VAT
/
Each
£
37.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XL BX100
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE S BOX100
AURELIA 73999 BLACK POWDER FREE NITRILE GLOVES XLARGE BOX OF 100
ANSELL 93-401 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 7.5-8 PK100
TEGERA 837 DISPOSABLE GLOVE 8 M BX100
ANSELL 92-600VP TOUCHNTUFF POWDERFR AMIDXS GLOVES GRN SIZE 9.5-10 PK20
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 9.5-10 PK100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 6.5-7 PK50
ANSELL 92-600VP TOUCHNTUFF POWDERFR AMIDXS GLOVES GRN SIZE 7.5-8 PK20
TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 849 DISPOSABLE GLOVE 8 M BX50
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 8.5-9 PK100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 6.5-7 PK250
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100