The TPI Model 9041 Ultra II represents the very latest in easy to use high specification maintenance tools, offering extremely high levels of functionality and capability at a very affordable price! As a high spec condition based monitoring (CBM) data collector and Dynamic 2 plane rotor balancer designed for plant and asset inspections, the Ultra II does it all
Automatically detects out of balance, misalignment, looseness and bearing defects
Predictive analysis capabilities that accurately calculate time frame to failure
Condition based monitoring analyses bearing wear and gear degradation
Built-in single plane balancing enables correction of the most common cause of vibration. (Dual plane balancing with additional accelerometer)
Additional features include Inspection, Lube and remote/server database
User selectable defined envelope filters and demodulation functionaliy
True simultaneous 3 channel capture
High resolution (0.2Hz) frequency spectra from 2Hz to 10kHz
Rugged fully waterproof construction meets IP68 and MIL-STD-810F requirementsquirements
Includes C-Trend powerful and easy to use asset management and fault diagnosis software
Store, analyze and report on all your vibration, lube and process parameters (e.g. oil pressures, lube volume, temperature, run hours, etc.) in one place
All information is just a click away. Color coded alarms highlight problems. Trend lines show problems before they happen.
Data can be accessed anywhere on any machine, with optional networking software. Plant history is everything and C-Trend turns it into useful information with the click of a mouse!
Condition Based Maintenance data collector Displays sites, assets and measurements in a “tree” structure to give easy navigation of routes and capture of readings using touch screen and numeric keypad
Analyses and displays ISO vibration levels, bearing wear, unbalance, misalignment, looseness etc.
Color coded with alarm status (red, amber & green).
Fully zoom-able frequency spectrum and time waveforms
All data automatically downloaded to C-Trend (PC trending analysis and reporting software included as standard)
Optional auto identification of measurement points using RFID tags with easy to use set up wizards
Single and two plane dynamic balancersoftware included, you need an additional accelerometer A9012 for two plane balancer
Balances to user defined grades using simple to use step by step balancing wizard
Live vector display shows out of balance and phase angle during balancing runs (ideal for checking stability)
Built-in tool kit for trial weight calculation, weight splitter, drill depth (for weight removal), coast down etc.
Downloads all balance data and graphs to PC full color report generator wizard
Frequency ranges 2 Hz to 1 kHz, 2 Hz to 10 kHz
Frequency Resolution Up to 0.02 Hz: 400, 800, 1600, 3200, 6400,12800, 25,600 or 51,200 lines FFT
Displayed Amplitude Units: Acceleration in g, Velocity in mm/s ( or inches/s), Bearing noise in BDU (bearing damage units), Displacement in Microns/Mils
Displayed Frequency Units: Hertz (Hz), RPM or CPM
Dynamic range 96 dB +/- 50g to +/- 50g with standard accelerometer
Auto set up of VA diagnostic bands (RPM = run speed)
Instability, unbalance, misalignment & diagnostic bands looseness
Envelope demodulation filters: Fully user selectable high pass and low pass filter cut off frequencies
IEPE accelerometer interface: Constant current accelerometer power supply (+20 volts @ 2mA) can be switched off for use w/BNC output control panels Supplied with BNC connection lead
Numeric Keypad or Touch screen operation: Stylus free collection of vibration data using numeric key pad or by touching screen
Included accessories: Tachometer, accelerometer (one) and cables, tachometer mount adapter, Carrying case with shoulder strap