TPI-9070 SMART VIBRATION METER FULLCOLOUR OLED DISPLAY - 3 YW


Vibration Analyser

References
tpi:9070
rubix:2577601
brand logo
brand logo
Technical specifications
TypeVibration Analyser

Product details : TPI-9070 SMART VIBRATION METER FULLCOLOUR OLED DISPLAY - 3 YW


Overall machine and bearing conditions: vibration values are displayed with color coded alarm levels for ISO values and Bearing Damage (BDU).

  • ISO Built-in Alarms
  • Easily identify bearing problems with BDU Reading
  • 800 line FFT (spectrum)
  • Ruggedized IP67 case
  • 3-year Limited Warranty

Strengths

The 9070 is a simple to use vibration monitoring and analysis tool that allows easy display of vibration signals. The meter automatically per-forms vibration analysis functions based on machine running speed to help diagnose faults such as unbalance, misalignment and looseness.

  • Full Color OLED Display
  • Easily identify problems with built in band filters:
    1X (unbalance)
    2X (misalignment)
    3X (looseness)
  • Built-in accelerometer with stinger. Optional long stinger and magnetic mount available

Technical specifications


Attributes
TypeVibration Analyser
Show UNSPSC/ECL@SS
£ 888.12 excl. VAT
/ Each
£ 1,065.74 incl. VAT
  • Usually arrives within 14 working days