The VibMeter 9080-PRO is a simple to use vibration analyser with PC based trending software. Results of the analysis are easy to understand with colour coded alarm screens. Exception warnings can be automatically e-mailed to designated people.
Overall vibration values with colour coded alarm levels for ISO values, bearing condition and machine fault diagnosis
High resolution zoom-able vibration spectrum display with fully dynamic cursor displaying frequency and amplitude values
Frequency band alarms based on run speed (RS) can be used to diagnose machine faults due to unbalance (1x RS), misalignment (2x RS) and looseness (3x RS)
VibTrend software enables PC based trending of an unlimited number of machines with up to ten measurement points per machine
This graphical trending over time is a powerful tool in Identifying wear in equipment over time – and scheduling maintenance to avoid failures
Up to 1,000 Machines can be loaded from VibTrend as a route to the 9080-PRO.
The kit includes; 9080, BNC accelerometer, accelerometer magnet, unrestricted VibTrend software and USB docking cradle.
Size 200 mm x 60mm x 26mm
Weight 280g (not including sensor)
Environmental Water, Sand & Dust: IP67 Waterproof
Operating: 0ºC to 50ºC
Storage: -20ºC to 70ºC
Power supply 2 x AA batteries
Battery life Auto power OFF - typically 50 hours
operating time depending on
brightness setting.
Frequency range 2 Hz to 1 kHz (ISO), 1 kHz to 10 kHz (BDU)
Max frequency resolution 1.25 Hz @ 800 lines FFT setting
Displayed Vibration
Amplitude Units
Acceleration in g
Velocity in mm/s (or inches/s)
Bearing noise in BDU (bearing damage units)
Displayed Frequency Units
Hertz (Hz), RPM or CPM
Input range +/- 50g
Dynamic range 72 dB (0.05g resolution)
VA diagnostic bands, (RS = run speed), Unbalance 1x RS, Misalignment 2x RS, Looseness 3x RS