TB DAVIES 3.0M TRADE TRIPLE LADDER 3 X 11 RUNG 1102-008


Trade Triple Ladder

References
tb davies:1102-008
rubix:113012
brand logo
brand logo
Technical specifications
Number of levels11
Maximum working height7.6 m
Weight21 kg
See all Specifications

Product details : TB DAVIES 3.0M TRADE TRIPLE LADDER 3 X 11 RUNG 1102-008


Commercial duty double and triple extension ladders that can be split for use as single sections. The comfortable 'D' shaped slip resistant twist-proof rungs are secured into rigid box section stiles.

Strengths

Commercial strength box-section construction
Reduce fatigue with deep, comfortable 'D' rungs
Sections separate for use as single ladders
EN 131
Fitted with non-slip rubber feet
150kg work load capacity

Applications

Commercial duty double and triple extension ladders suitable for general building and maintenance work with comfortable 'D' shaped rungs to help reduce fatigue and increase working speed

Technical specifications


Attributes
Number of levels11
Maximum working height7.6 m
Weight21 kg
Retracted length3 m
Show UNSPSC/ECL@SS
£ 264.92 excl. VAT
/ Each
£ 317.90 incl. VAT
  • Sold out