LITTLE GIANT 3 TREAD SAFETY STEP 1216-003


Little giant safety step

References
little giant ladders:1216-003
rubix:8319120
ean:5060169480032
brand logo
brand logo
Technical specifications
Number of levels3
Weight9 kg
Typejumbo step
See all Specifications

Product details : LITTLE GIANT 3 TREAD SAFETY STEP 1216-003


Engineered for industrial use, constructed from super strength, lightweight aerospace grade aluminium. Easy to open and close with one hand. Features a folding safety bar with integrated tool tray on 3 and 4 tread models, large 360mm deep platform style treads and tip and glide wheels for easy movement. Lifetime warranty. 150kg work load capacity, conforms to EN14183.

Technical specifications


Attributes
Number of levels3
Weight9 kg
Typejumbo step
Retracted length1.11 m
Show UNSPSC/ECL@SS
£ 291.00 excl. VAT
/ Each
£ 349.20 incl. VAT
  • Usually arrives within 14 working days