Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Power strip
F4P (FIRST FOR PERFORMANCE) F4PRTSW 1G 13A RUBBER TRAILING SOCKET WHIT
F4P (FIRST FOR PERFORMANCE) F4PRTSW 1G 13A RUBBER TRAILING SOCKET WHIT
Trailing Socket
References
f4p:
F4PRTSW
rubix:
234A5344
Technical specifications
Voltage
230
V
Number of power outlets
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) F4PRTSW 1G 13A RUBBER TRAILING SOCKET WHIT
F4P 1G 13A Rubber Trailing Socket White (L)90 mm x (W)61 mm x (D)30 mm
Technical specifications
Attributes
Voltage
230
V
Number of power outlets
1
Amperage
13
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 052229 SOCKET ENCLOSEURE
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
SCHNEIDER ELECTRIC JJL42W 4 GANG 2M EXTENSION LEAD
LEGRAND 052283 3P SOCKET 16A RED
F4P (FIRST FOR PERFORMANCE) DPCB100F 100A DOUBLE POLE CONNECTOR BLOCK
F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
LEGRAND 052029 SOCKET ENCLOSEURE
LEGRAND 52204 SOCKET 400V 16A 3P+N+E P HYPRA PRISINTER RED
F4P (FIRST FOR PERFORMANCE) CRHB25134TC 13A 25M 4G C/W T/CUTOUT HANDBA
LEGRAND 52022 CABLE MANAGEMENT 240V 16A 2P+E P PNL SKT IP44
F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC