Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Power strip
F4P (FIRST FOR PERFORMANCE) SPCB100F 100A SP CONNECTOR BLOCK (H)65 MM
F4P (FIRST FOR PERFORMANCE) SPCB100F 100A SP CONNECTOR BLOCK (H)65 MM
Single Pole Connector Block
References
f4p:
SPCB100F
rubix:
234A5219
Technical specifications
Voltage
250
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) SPCB100F 100A SP CONNECTOR BLOCK (H)65 MM
100A Sp Connector Block (H)65 mm x (W)48 mm x (D)36 mm
Technical specifications
Attributes
Voltage
250
V
Amperage
100
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
JOJO TRAILING SOCKET 5M 4 GANG JJL45W
LEGRAND 052283 3P SOCKET 16A RED
LEGRAND 052229 SOCKET ENCLOSEURE
JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
SMJ ELECTRICAL BO3 HK 13A 3 WAY WHITE ADAPTOR - FUSED (H)60 MM X (W)50
F4P (FIRST FOR PERFORMANCE) DPCB100F 100A DOUBLE POLE CONNECTOR BLOCK
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
LEGRAND 52204 SOCKET 400V 16A 3P+N+E P HYPRA PRISINTER RED
LEGRAND 052029 SOCKET ENCLOSEURE
SCHNEIDER ELECTRIC JJL42W 4 GANG 2M EXTENSION LEAD
LEGRAND 052018 16A BLUE 3 POLE PLASTIC INDUSTRIAL SOCKET 230V
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE