References
Draper:75032
Rubix:382A6720
Manufacturer :75032
EAN:5010559750320

Product details : DRAPER 75032 NYLON DRAW TAPE 10M
Designed for drawing electrical cables and flex under floorboards and between floors. Manufactured from non - conductive and non - corrosive 3mm nylon attached with a brass head.
Technical specifications
Attributes
| Width | 3 mm |
|---|---|
| Length | 10 m |
| Material | nylon |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 7 ) days
