TAMLITE TAM-ET150 150VA TRANSFOMER (L)165 MM X (H)46 MM X (W)47 MM

Transfomer

See technical information

References

Tamlite:TAM-ET150
Rubix:234A6548
brand logo

Technical specifications

Typetamlite tam-et150 150va transfomer (l)165 mm x (h)46 mm x (w)47 mm

Product details : TAMLITE TAM-ET150 150VA TRANSFOMER (L)165 MM X (H)46 MM X (W)47 MM


150VA Transfomer (L)165 mm x (H)46 mm x (W)47 mm

Technical specifications


Attributes
Typetamlite tam-et150 150va transfomer (l)165 mm x (h)46 mm x (w)47 mm
£ 34.15 excl. VAT
/ Each
£ 40.98 incl. VAT
  • Delivery usually within ( 3 ) days