TAMLITE XCRPF66 SURFACE FRAME FOR XCRP66 PANEL (L)600 MM X (W)600 MM X
xcite PANEL FRAME
See technical informationSee documentsReferences
Tamlite:XCRPF66
Rubix:234A6571

Documents
Product details : TAMLITE XCRPF66 SURFACE FRAME FOR XCRP66 PANEL (L)600 MM X (W)600 MM X
Surface Frame For Xcrp66 Panel (L)600 mm x (W)600 mm x (D)80 mm
Technical specifications
Attributes
| Type | surface panel frame |
|---|---|
| For model | retrofit t5, t8 |
Show UNSPSC/ECL@SS
£ 49.11 excl. VAT
/ Each
£ 58.93 incl. VAT
- Delivery usually within ( 3 ) days
