FUSION LUMINAIRES FSFRDTCH GU10 TILT FIRE RATED DOWNLIGHT CHROME (DIA)
Fire Rated Tilt Downlight
See technical informationSee documentsReferences
Fusion Lamps:FSFRDTCH
Rubix:234A7280

Documents
Product details : FUSION LUMINAIRES FSFRDTCH GU10 TILT FIRE RATED DOWNLIGHT CHROME (DIA)
Gu10 Tilt Fire Rated Downlight Chrome (Dia)96 mm x (D)122 mm
Technical specifications
Attributes
| Type | fire rated tilt downlight |
|---|---|
| Voltage | 230 V |
| Power | 50 W |
| Material | steel/aluminium |
| Standard | CE |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Delivery usually within ( 3 ) days
