TAMLITE XCFRTSN TILT GU10 FIRE RATED RING (SATIN NICKEL) (DIA)87 MM X
xcite FRD RING TILT
See technical informationSee documentsReferences
Tamlite:XCFRTSN
Rubix:234A6501

Documents
Product details : TAMLITE XCFRTSN TILT GU10 FIRE RATED RING (SATIN NICKEL) (DIA)87 MM X
TILT GU10 FIRE RATED RING (SATIN NICKEL) (Dia)87 mm x (D)94 mm
Technical specifications
Attributes
| Type | downlight fixture |
|---|---|
| For model | recessed fire rated downlight |
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
- Delivery usually within ( 3 ) days
