References
Cooper:COP.ATL130M
Rubix:204A0917

Documents
Product details : COOPER ATL130M TRIPLE LABYRINTH SEAL
Aluminium triple labyrinth seals are used with SKF Cooper cartridges for triple labyrinth seals, which have inherently good static alignment between the housing end bores and shaft. This allows the seals to be engineered with close running tolerances for maximum contaminant exclusion. The seals are suitable for high speeds up to the bearing maximum.
Strengths
•Close Running Tolerances
High Speed Compatibility
Fit in SKF Cooper Cartridges for Triple Labyrinth Seals
High Speed Compatibility
Fit in SKF Cooper Cartridges for Triple Labyrinth Seals
Technical specifications
Attributes
| Type | triple labyrinth seal |
|---|---|
| Inner diameter | 130 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Series | atl |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 178.67 excl. VAT
/ Each
£ 214.40 incl. VAT
- Usually arrives within 14 working days
