References
SKF:TSN 213 A
Rubix:103A2195
Manufacturer :95824
EAN:7316570967692

Product details : SKF V RING HSNG SEAL X2 TSN 213 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x79x79 mm |
|---|---|
| Logistic Weight | 83,3 g |
| Type | bearing seal |
| Inner diameter | 67 mm |
| Outer diameter | 79 mm |
| Width | 11 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 43.84 excl. VAT
/ Each
£ 52.61 incl. VAT
- In stock: Next day delivery
