Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 612 C
SKF HOUSING FELT SEAL X2 TSN 612 C
Felt Seal TSN…-C Series
References
skf:
TSN 612 C
rubix:
103A1835
manufacturer :
93427
ean:
7316570398151
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 612 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
93
x
93
mm
Logistic Weight
136
g
Type
Seal
Inner diameter
55
mm
Outer diameter
93
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.32
excl. VAT
/
Each
£
26.78
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
NSK HOUSING LIP-SEAL DH517
FAG ETS516 LABYRINTH SEALING RING
SNR PFL207 HOUSING
FAG HOUSING SEAL-FELT FSV516
INA G43X53X4-C RADIAL ROTARY SHAFT SEAL
FAG EDK522-619 HOUSING COVER
FAG EDK517 HOUSING COVER
FAG NTS36 HOUSING SEAL 817907750000
SKF HOUSING SEAL TFL520
INA GR4X8X2-C RADIAL ROTARY SHAFT SEAL
FAG FSV612 FELT SEALFOR SNV HOUSING
SKF TXL 515 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA REINFORCED SEALS GR6X10X2-B
SKF SEALING WASHER Z 210 F
SNR SCC210 BEARING UNIT ACCESSORIES