References
Gedore:1505
Rubix:2524393
Manufacturer :6621780
EAN:4010886662175

Product details : GEDORE 5 DRAWER MOB BENCH C/W HYD LIFT MECH 6621780
Mobile workbench Body: Dimensions: H 900 x W 1100 x D 652 mm 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large usable storage space with shelf and door Easy, safe movement with pull handle Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 5 wide drawers (W 480 x D 550 mm), extendable up to 505 mm, removeable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE Jumbo heavy-duty chassis: Total load capacity 2000 kg, 500 kg when mobile 4 GEDORE wheels on roller bearings with independent wheel suspension Absolutely stable standing when lowered Mobile due to hydraulic raising mechanism, just lift the pull handle High floor clearance Accessories: 9 length- (LT) and 9 crosswise (QT) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Rear panel R 1504 L can be added Delivery without tools and accessories Special colours and designs available on request
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1100 mm |
| Depth | 650 mm |
| Number of drawers | 5 |
| Model | 1505 |
Show UNSPSC/ECL@SS
£ 2,714.59 excl. VAT
/ Each
£ 3,257.51 incl. VAT
- Delivery usually within ( 22 ) days
