ORN 2900 VULTURE BALLISTIC TROUSER NAVY 28R


Trouser

References
orn:2900-15-NV-28R
rubix:80184318
ean:5055748721521
brand logo
brand logo
Technical specifications
Colournavy
Size28r
Main materialpolyester
See all Specifications

Product details : ORN 2900 VULTURE BALLISTIC TROUSER NAVY 28R


A Multi-Functional Ballistic Cargo Trouser with standard front pockets, large gusseted leg pockets, mobile pocket and jetted rear pockets. There are also internal kneepad pockets which take a generic kneepad supplied separately Ballistic panels are sewn to each leg for cut, tear and pierce protection, and have been tested to EN388 cut level 2 65% polyester 35% cotton twill 245gsm (7oz) Heavy duty non-scratch fixing stud on waistband Triple stitching on all main seams Ballistic Panels on each Leg Brass YKK zip Sizes 28" - 52"

Technical specifications


Attributes
Colournavy
Size28r
Main materialpolyester
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 27.93 excl. VAT
/ Each
£ 33.52 incl. VAT
  • Delivery usually within ( 3 ) days