MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 34.5S

Trousers Arosa dark navy

See technical information
References
Mascot:13679-216-010-76C50
Rubix:235A3043
EAN:5711074347896
Pants Arosa 13679-216-010 / 76C50
Technical specifications
Colournavy
Size76/50
Main materialmodacrylic
See all Specifications

Product details : MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 34.5S


Anti-static, acid-resistant and flame-retardant. Dirt repellent. Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable kneepad pockets with flap and top access, so dirt doesn’t collect.

Technical specifications


Attributes
Logistic Weight690 g
Colournavy
Size76/50
Main materialmodacrylic
Secondary colourno secondary color
High visibilityno
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
  • Usually arrives within 14 working days

Size

76/50
Select variants (37)