MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 34.5R


Trousers Almas orange/navy

References
mascot:09131-860-141-82C50
rubix:380A1695
ean:5707209733047
Work trousers Almas 09131-860-141 / 82C50
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size82C50
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 34.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1020 g
ColourOrange
Size82C50
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourNavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days