Trousers Bex dark anthracite
Colour | grey |
---|---|
Size | 90c48 |
High visibility | no |
Logistic Weight | 1040 g |
---|---|
Colour | grey |
Size | 90c48 |
High visibility | no |
Main material | polyester |
ATEX | no |
Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Usually arrives within 14 working days