MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 38.5S

Trousers Biloxi dark navy

See technical information
References
Mascot:12355-630-010-76C54
Rubix:384A5847
EAN:5707209959843
Pants Biloxi 12355-630-010 / 76C54
Technical specifications
Colournavy
Size76/54
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 38.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colournavy
Size76/54
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

76/54
Select variants (37)