Trousers Dortmund royal/dark navy
Colour | blue |
---|---|
Size | 82c64 |
Main material | polyester |
Logistic Weight | 1000 g |
---|---|
Colour | blue |
Size | 82c64 |
Main material | polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (tencel®) |
Secondary colour | navy |
Usually arrives within 14 working days