Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 32.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 32.5T
Trousers Gravata Black
References
mascot:
14779-850-09-90C48
rubix:
384A9320
ean:
5711074310371
Technical specifications
Colour
black
Size
90c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 32.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
black
Size
90c48
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 35.5R
HELLYHAN 77507_990-C54 OXFORD 4X CNCT PIRATE PANT BLACK W39
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5T
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 28"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 46.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 36.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 28.5R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 8S
PROGARM 7720 COMBAT TROUSERS NAVY 38T
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 35.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 14S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 44.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 36.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 54.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 46.5R