MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 48.5T


Trousers Lindos dark anthracite

References
mascot:07379-154-18-90C64
rubix:380A1282
ean:5707209600424
Work trousers Lindos 07379-154-18 / 90C64
brand logo
Technical specifications
ColourGrey
Size90C64
Main materialPolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 48.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
ColourGrey
Size90C64
Main materialPolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 117.95 excl. VAT
/ Each
£ 141.54 incl. VAT
  • Usually arrives within 14 working days