MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 42.5T
Trousers Mannheim Black
See technical informationSee documentsReferences
Mascot:12779-442-09-90C58
Rubix:45028987
EAN:5711074389308

Documents
Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 42.5T
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | black |
| Size | 90/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Usually arrives within 14 working days
Size
90/58
