Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5R
Trousers Patos anthracite/yellow
References
mascot:
12379-430-88817-82C48
rubix:
80373766
ean:
5711074158805
Technical specifications
Colour
grey
Size
82c48
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
920
g
Colour
grey
Size
82c48
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.29
excl. VAT
/
Each
£
78.35
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 30L
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 35.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 38.5T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY 6XL
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 36.5S
ORBITINT BLACK KNIGHT HVTB01 BREATHABLE OVER TROUSERS YELLOW 2XL
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 38.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 44.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 44.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 34.5S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 38.5T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW 3XL
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 36T
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 31.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 46R