Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5T
Trousers Patos anthracite/yellow
References
mascot:
12379-430-88817-90C48
rubix:
384A6496
ean:
5711074159109
Technical specifications
Colour
grey
Size
90c48
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
960
g
Colour
grey
Size
90c48
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 36S
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 36.5R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/BLACK 33.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 48T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY 46T
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 32.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 42R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 28S
PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON ORG TROUSER S40
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY XL
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 38.5S
LEO CL04 BECKAMOOR ECOVIZ WOMENS CARGO TROUSER YELLOW/GREY 6S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 38.5S
LEO JT01 HAWKRIDGE ECOVIZ HP 4X TROUSERS ORANGE/GREY XS SHORT
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 3XL