References
TTC:RAT25CHO6
Rubix:2583100



Product details : TTC WSL RATCHET 25MMX6M CLAWHOOK ORANGE RAT25CHO6
25mm ratchet securing small pallets and the like. These assemblies come with orange coated claw hooks. These are made to current EN specification 12195-2.
Technical specifications
Attributes
| Length | 6 m |
|---|---|
| Width | 25 mm |
| Type | clawhook |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- In stock: Next day delivery
