TTC RAT25SHBK3 WSL RATCHET 25MMX3M S HOOK BLACK


TTC WSL Ratchet Hook

References
ttc:RAT25SHBK3
rubix:2583093
brand logo
brand logo
Technical specifications
Length3 m
Width25 mm
See all Specifications

Product details : TTC RAT25SHBK3 WSL RATCHET 25MMX3M S HOOK BLACK


25mm ratchet securing small pallets and the like. These assemblies come with either claw hooks, black coated S hooks. These are made to current EN specification 12195-2.

Technical specifications


Attributes
Length3 m
Width25 mm
TypeS hook
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Usually arrives within 14 working days