References
TTC:ERS25B3
Rubix:2583095



Product details : TTC ERS25B3 RACH 25MMX3M ELESS BLU
25mm ratchet securing small pallets and the like. These assemblies come with endless claw. These are made to current EN specification 12195-2.
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Width | 25 mm |
| Type | endless ratchet |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Usually arrives within 14 working days
