SPARTEX 611717 LASHING SYSTEM SMALL BUSINESS- LC 900 DAN 3.2T 5M
Lashing strap "ARTISANS" - Capacity 2000 kg
See technical informationSee documentsReferences
Spartex:611717
Rubix:217A4679
EAN:3660338007453

Documents
Product details : SPARTEX 611717 LASHING SYSTEM SMALL BUSINESS- LC 900 DAN 3.2T 5M
Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 35 mm webbing width
- Ratchet tensioner with secure opening
- 3.2 ton single strap breakage.
- Temperature of use: from - 40 °C to + 100 °C
- LC direct 1000 daN and LC double 2000 daN
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 35 mm webbing width
- Ratchet tensioner with secure opening
- 3.2 ton single strap breakage.
- Temperature of use: from - 40 °C to + 100 °C
- LC direct 1000 daN and LC double 2000 daN
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Type of hook | claw hook |
| Width | 35 mm |
| Lashing capacity LC | 2000 daN |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- In stock: Next day delivery
