References
TTC:RAT50CHB10
Rubix:2583109



Product details : TTC WSL RATCHET 50MM X 10M CLAW RAT50CHB10
50mm ratchet securing small pallets and the like. These assemblies come with orange coated claw. These are made to current EN specification 12195-2.
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Width | 50 mm |
| Type | claw |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- In stock: Next day delivery
