LEGRIS 1/4 NYLON TUBE 100FT 1094P5600


Tube Nylon 100Ft P094

References
parker legris:1094P56 00
rubix:115A5827
ean:0820099174877
P094 - NYLON TUBING, IN 100 FOOT ROLLS
brand logo
Technical specifications
Inner diameter4.572 mm
See all Specifications

Product details : LEGRIS 1/4 NYLON TUBE 100FT 1094P5600


Good chemical and humidity resistance. Excellent material stability (mechanical and chemical). Bio-based semi-rigid material. Remaining length marking. Large choice of colours to facilitate circuit identification. Performances and chemical resistance tested according to DIN 74324-1, DIN 73378 and ISO 7628.

Strengths

• Tried-&-Tested Material
• Good chemical and humidity resistance
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material• Versatility & Performance
• Wide range of working pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Remaining length marking
• Large choice of colours to facilitate circuit identification
• Silicone-free

Applications


• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Machine Tools
• Standard Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications
• Applications Subjected to Mechanical Stress (Rigid PA)

Technical specifications


Attributes
Logistic Weight517 g
Inner diameter4.572 mm
63 mm
410 mm
Show UNSPSC/ECL@SS
£ 123.83 excl. VAT
/ Each
£ 148.60 incl. VAT
  • Usually arrives within 14 working days