Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Water -/ Air -/ Multifunctional hose
NORRES 37200800000 SUPERFLEX PVC 372 80MM DIAMETER
NORRES 37200800000 SUPERFLEX PVC 372 80MM DIAMETER
Water -/ Air -/ Multifunctional hose Norres
References
norres:
S80 SUPERFLEX PVC 372
rubix:
245A8246
Product details
Technical specifications
Product details : NORRES 37200800000 SUPERFLEX PVC 372 80MM DIAMETER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.59
excl. VAT
/
Metre
£
36.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS 1472P08-07-13 PNEUMATIC RECOIL TUBING 6 MTR
LEGRIS POLYURE RECOIL HOSE 1471P06 04 13
LEGRIS POLYURE RECOIL HOSE 1471P08-07-13
LEGRIS 100M POLYURETHN HOSE 1100U08-06
LEGRIS MULTITUBE 1050P06 00M07
LEGRIS GRN TINT POLY 100M 1100U04R12
000009-038-1000 MASTER-PUR L-EL 38 MM ID X 10 M
LEGRIS 25M TWIN POLYUR TUBE 1420U06-11
LEGRIS 100M POLYURETHN HOSE 1100U14-04-95
LEGRIS 1100U12R08 CRYSTAL POLYETHER TUBE 12MM X 100M
PARKER 801PLUS-6-BLK-RL LOW PRESSURE HOSE
MERLETT 913055-63X68 SUPERFLEX PUR 63MM 9130550630000
LEGRIS 1/4 NYLON TUBE 100FT 1094P5600
LEGRIS 1100U06A01 ANTI-STATIC TUBING BLACK 6MM X 4MM X 100M
LEGRIS NYLON RECOIL HOSE 1472P06-04-13