References
SMC:TG-1
Rubix:124A2897
Manufacturer :TG-1
EAN:3618036139792

Documents
Product details : SMC TG-1 TUBE RELEASING TOOL
Tube releasing Tool for One-touch fittings mounted in narrow space or on manifolds.
Applicable tubing: metric size ø 4, ø 6, size in inches ø 1/8, ø 1/4.
Easy one-hand operation.
Applicable tubing: metric size ø 4, ø 6, size in inches ø 1/8, ø 1/4.
Easy one-hand operation.
Size: 1 (Metric)
Strengths
Aids in the connection and removal of tubing in application where One-touch™ fittings are located close together, such as on a valve manifold
Easy one hand operation
Available for two sizes of applicable tubes. Easy exchange with one touch
Easy one hand operation
Available for two sizes of applicable tubes. Easy exchange with one touch
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Reel length | 0.125 m |
| Material | abs plastic, iron |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- Delivery date on request
Contact a branch