Tube
Inner diameter | 6.35 mm |
---|---|
Outer diameter | 9.53 mm |
Reel length | 20 m |
Inner diameter | 6.35 mm |
---|---|
Outer diameter | 9.53 mm |
Reel length | 20 m |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Material | Polyurethane |
Bend radius | 27 mm |
Delivery usually within ( 19 ) days