References
SMC:TIA01W-20
Rubix:116A3316
Manufacturer :TAU0425B-20
EAN:3618036139228

Product details : SMC TIA01W-20 NYLON TUBING
Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 01 (ODØ3.18 IDØ2.18)
Color: W (White)
20: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 01 (ODØ3.18 IDØ2.18)
Color: W (White)
20: 20m Roll
Applications
General Pneumatic
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 2.18 mm |
| Outer diameter | 3.18 mm |
| Colour | white |
| Material | nylon 12 |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
- Delivery usually within ( 4 ) days