References
SMC:TUZ0425G-100
Rubix:2608901
Manufacturer :TUZ0425G-100

Documents
Product details : SMC TUZ0425G-100 WEAR RESISTANT TUBING
Applications with mobility of components
•Max. abrasion after 10 million cycles: 0.16 mm
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 0425 (ODØ4 IDØ2.5)
Color: G (Green)
Roll Length: 100m Roll
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 0425 (ODØ4 IDØ2.5)
Color: G (Green)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | green |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 83.07 excl. VAT
/ Each
£ 99.68 incl. VAT
- Delivery usually within ( 4 ) days