References
SMC:T1209BU-100
Rubix:235A5885
EAN:3618034989016

Documents
Product details : SMC T1209BU-100 NYLON TUBE BLUE
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | blue |
| Material | nylon 12 |
| Reel length | 100 m |
| Max. temperature | 100 °C |
| Wall Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 322.48 excl. VAT
/ Each
£ 386.98 incl. VAT
- Delivery usually within ( 4 ) days