References
SMC:TUZ0805B-100
Rubix:265A1791
Manufacturer :TUZ0805B-100

Documents
Product details : SMC TUZ0805B-100
Applications with mobility of components
TUZ, Wear Resistant Tubing
Technical specifications
Attributes
| Logistic Weight | 3719 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 263.47 excl. VAT
/ Each
£ 316.16 incl. VAT
- Delivery usually within ( 4 ) days