SMC TU0604G-100 100M POLYURETHANE GREEN TUBING
Polyurethane Tube
See technical informationSee documentsReferences
SMC:TU0604G-100
Rubix:114A3348
Manufacturer :TU0604G-100
EAN:3618036614497

Documents
Product details : SMC TU0604G-100 100M POLYURETHANE GREEN TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: G (Green)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: G (Green)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | green |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- Delivery usually within ( 4 ) days