MECALINE 846326 CALIBRATED TUBES POLYAMIDE 8X2 6 GREEN 25 MTR
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846326
Rubix:216A1163
EAN:3660338081552

Documents
Product details : MECALINE 846326 CALIBRATED TUBES POLYAMIDE 8X2 6 GREEN 25 MTR
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | green |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- In stock: Next day delivery
