Tubing
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 50 m |
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 50 m |
Service pressure | 10 bar |
Colour | Black |
Bend radius | 10 mm |
Material | Polyurethane;TPE-U (PU) (Tubing) |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days