Plastic Tubing
Inner diameter | 5.7 mm |
---|---|
Outer diameter | 8 mm |
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Inner diameter | 5.7 mm |
---|---|
Outer diameter | 8 mm |
Colour | Other |
Bend radius | 21 mm |
Material | TPE-U (PU) |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days