References
SMC:TAU0604B-20
Rubix:115A4407
Manufacturer :TAU0604B-20
EAN:3618036144253

Documents
Product details : SMC TAU0604B-20 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 3.2 to Ø 12 mm
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 0604 (ODØ6 IDØ4)
Roll Length: 20m Roll
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 0604 (ODØ6 IDØ4)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 439 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | conductive polyurethane (antistatic) |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 70.50 excl. VAT
/ Each
£ 84.60 incl. VAT
- Delivery usually within ( 4 ) days